Motion
TTB100
PTFE Tape - 1 in Wide, 520 in Long, 3-1/2 mil, Color: White
Mi Item #00620393
MFR #TTB100
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Tape - 1 in Wide, 520 in Long, 3-1/2 mil, Color: White
Mi Item #00620393
MFR #TTB100

Mfr description
TTB100 1X520 SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Length
    520 in
  • Thickness
    3-1/2 mil
  • Weight
    0.05 lbs
  • Width
    1 in

Details

  • Application
    Industrial
  • Color
    White
  • Operating Temperature Range
    -212 to +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)