Motion
920 FKM O-PACK (5 PACK)

DICHTOMATIK
920 FKM O-PACK (5 PACK)

O-Ring - Fluorocarbon / Viton Material, 1.475 in ID, 0.118 in Cross Section, 75 Durometer
MI ITEM #00625459
MFR #920 FKM O-PACK (5 PACK)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
920 FKM O-PACK (5 PACK)

O-Ring - Fluorocarbon / Viton Material, 1.475 in ID, 0.118 in Cross Section, 75 Durometer
MI ITEM #00625459
MFR #920 FKM O-PACK (5 PACK)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
920 FKM O-PACK (5 PACK)

Specifications

  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Hardness
    75 Shore D
  • Cross Section
    0.118 in
  • Inside Diameter
  • Outside Diameter
  • Material
    Fluorocarbon / Viton
  • Temperature Range
    Minus 31° To 437°
  • Typical Application
    Use With Abrasive Or High Pressure Applications
  • Durometer
    75 Durometer
  • Standard Package Quantity
    5 Per Pack
  • Trade / Brand Name
    Viton / Fluorel
  • Method Sold
    Priced Per Pack / Sold Per Pack
  • Additional Details
    O-Ring For 1+1/4 In. Male O-Ring Boss Thread
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text