Motion
HO-25 STPA
Housing Retaining Ring - 0.250 in Housing Bore, 0.2670 to 0.2690 in Groove Dia, 0.0200 to 0.0220 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00625999
MFR #HO-25 STPA
List Price$0.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.250 in Housing Bore, 0.2670 to 0.2690 in Groove Dia, 0.0200 to 0.0220 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00625999
MFR #HO-25 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.32/each for your price

Overview

Mfr description
HO-25 STPA RET RING

Specifications

  • Housing ID
    0.250 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    0.2670 to 0.2690 in
  • Groove Width
    0.0200 to 0.0220 in
  • Free Outside Diameter
    0.2750 to 0.2900 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171700006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text