Motion
HO-31 STZD
Housing Retaining Ring - 0.312 in Housing Bore, 0.3290 to 0.3310 in Groove Dia, 0.0200 to 0.0220 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626016
MFR #HO-31 STZD
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.312 in Housing Bore, 0.3290 to 0.3310 in Groove Dia, 0.0200 to 0.0220 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626016
MFR #HO-31 STZD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
HO-31 STZD RET RING

Specifications

  • Housing ID
    0.312 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    0.3290 to 0.3310 in
  • Groove Width
    0.0200 to 0.0220 in
  • Free Outside Diameter
    0.3410 to 0.3560 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text