Motion
HO-37 BC
Housing Retaining Ring - 0.375 in Housing Bore, 0.3950 to 0.3990 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Beryllium Copper (Alloy #25) Material
MI ITEM #00626024
MFR #HO-37 BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.375 in Housing Bore, 0.3950 to 0.3990 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Beryllium Copper (Alloy #25) Material
MI ITEM #00626024
MFR #HO-37 BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-37 BC RET RING

Specifications

  • Housing ID
    0.375 in
  • Material
    Beryllium Copper (Alloy #25)
  • Groove Diameter
    0.3950 to 0.3990 in
  • Groove Width
    0.0290 to 0.0320 in
  • Free Outside Diameter
    0.4100 to 0.4250 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought