Overview
Mfr description
HO-37ST PA B1M RET RING
Specifications
- Housing ID0.375 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter0.3950 to 0.3990 in
- Groove Width0.0290 to 0.0320 in
- Free Outside Diameter0.4100 to 0.4250 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data