Motion
HO-43 STPA
Housing Retaining Ring - 0.438 in Housing Bore, 0.4590 to 0.4630 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626038
MFR #HO-43 STPA
List Price$0.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.438 in Housing Bore, 0.4590 to 0.4630 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626038
MFR #HO-43 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.36/each for your price

Overview

Mfr description
HO-43 STPA RET RING

Specifications

  • Housing ID
    0.438 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    0.4590 to 0.4630 in
  • Groove Width
    0.0290 to 0.0320 in
  • Free Outside Diameter
    0.4770 to 0.4920 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171702747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text