Overview
Mfr description
HO-56ST PA B1M RET RING
Specifications
- Housing ID0.562 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter0.5940 to 0.5980 in
- Groove Width0.0390 to 0.0420 in
- Free Outside Diameter0.6150 to 0.6300 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data