Motion
HO-86 STPA
Housing Retaining Ring - 0.866 in Housing Bore, 0.9170 to 0.9230 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626144
MFR #HO-86 STPA
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.866 in Housing Bore, 0.9170 to 0.9230 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626144
MFR #HO-86 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
HO-86 STPD RET RING

Specifications

  • Housing ID
    0.866 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    0.9170 to 0.9230 in
  • Groove Width
    0.0460 to 0.0490 in
  • Free Outside Diameter
    0.9510 to 0.9760 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171700276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text