Overview
Mfr description
HO-90 STPA RET RING
Specifications
- Housing ID0.901 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter0.9560 to 0.9620 in
- Groove Width0.0460 to 0.0490 in
- Free Outside Diameter0.9900 to 1.0150 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data