Overview
Mfr description
HO-25 SS RET RING
Specifications
- Housing ID0.250 in
- MaterialStainless Steel
- Groove Diameter0.2670 to 0.2690 in
- Groove Width0.0200 to 0.0220 in
- Free Outside Diameter0.2750 to 0.2900 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data