Overview
Mfr description
HO-31 SS RET RING
Specifications
- Housing ID0.312 in
- MaterialStainless Steel
- Groove Diameter0.3290 to 0.3310 in
- Groove Width0.0200 to 0.0220 in
- Free Outside Diameter0.3410 to 0.3560 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data