Overview
Mfr description
HO-68 SS RET RING
Specifications
- Housing ID0.688 in
- MaterialStainless Steel
- Groove Diameter0.7300 to 0.7340 in
- Groove Width0.0390 to 0.0420 in
- Free Outside Diameter0.7580 to 0.7730 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data