Motion
HO-100 STZD
Housing Retaining Ring - 1.000 in Housing Bore, 1.0630 to 1.0690 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626280
MFR #HO-100 STZD
List Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.000 in Housing Bore, 1.0630 to 1.0690 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626280
MFR #HO-100 STZD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.04/each for your price

Overview

Mfr description
HO-100 STZD RET RING

Specifications

  • Housing ID
    1.000 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    1.0630 to 1.0690 in
  • Groove Width
    0.0460 to 0.0490 in
  • Free Outside Diameter
    1.1010 to 1.1260 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text