Overview
Mfr description
HO-106 STPA RET RING
Specifications
- Housing ID1.062 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter1.1260 to 1.1340 in
- Groove Width0.0560 to 0.0600 in
- Free Outside Diameter1.1600 to 1.2050 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data