Overview
Mfr description
HO-118ST PA B1M RET RING
Specifications
- Housing ID1.188 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter1.2580 to 1.2660 in
- Groove Width0.0560 to 0.0600 in
- Free Outside Diameter1.2990 to 1.3440 in
- TypeINTERNAL
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data