Motion
HO-143 STZD
Housing Retaining Ring - 1.438 in Housing Bore, 1.5240 to 1.5320 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626350
MFR #HO-143 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.438 in Housing Bore, 1.5240 to 1.5320 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626350
MFR #HO-143 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-143 STZD RET RING

Specifications

  • Housing ID
    1.438 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    1.5240 to 1.5320 in
  • Groove Width
    0.0560 to 0.0600 in
  • Free Outside Diameter
    1.5760 to 1.6210 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought