Overview
Mfr description
HO-145 STPA RET RING
Specifications
- Housing ID1.456 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter1.5440 to 1.5520 in
- Groove Width0.0560 to 0.0600 in
- Free Outside Diameter1.5960 to 1.6410 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data