Motion
HO-156 STZD
Housing Retaining Ring - 1.562 in Housing Bore, 1.6530 to 1.6630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626389
MFR #HO-156 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.562 in Housing Bore, 1.6530 to 1.6630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626389
MFR #HO-156 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-156 STZD RET RING

Specifications

  • Housing ID
    1.562 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    1.6530 to 1.6630 in
  • Groove Width
    0.0680 to 0.0720 in
  • Free Outside Diameter
    1.7090 to 1.7690 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171745869

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text