Overview
Mfr description
HO-168 STPA RET RING
Specifications
- Housing ID1.688 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter1.7870 to 1.7970 in
- Groove Width0.0680 to 0.0720 in
- Free Outside Diameter1.8490 to 1.9090 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data