Motion
HO-168 STZD
Housing Retaining Ring - 1.688 in Housing Bore, 1.7870 to 1.7970 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626417
MFR #HO-168 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.688 in Housing Bore, 1.7870 to 1.7970 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626417
MFR #HO-168 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-168 STZD RET RING

Specifications

  • Housing ID
    1.688 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    1.7870 to 1.7970 in
  • Groove Width
    0.0680 to 0.0720 in
  • Free Outside Diameter
    1.8490 to 1.9090 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text