Overview
Mfr description
HO-181 STPA RET RING
Specifications
- Housing ID1.812 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter1.9170 to 1.9270 in
- Groove Width0.0680 to 0.0720 in
- Free Outside Diameter1.9870 to 2.0470 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data