Overview
Mfr description
HO-75SS B1M RET RING
Specifications
- Housing ID0.750 in
- MaterialStainless Steel
- Groove Diameter0.7940 to 0.7980 in
- Groove Width0.0390 to 0.0420 in
- Free Outside Diameter0.8260 to 0.8410 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data