Overview
Mfr description
HO-86 SS RET RING
Specifications
- Housing ID0.866 in
- MaterialStainless Steel
- Groove Diameter0.9170 to 0.9230 in
- Groove Width0.0460 to 0.0490 in
- Free Outside Diameter0.9510 to 0.9760 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data