Overview
Mfr description
HO-93 SS RET RING
Specifications
- Housing ID0.938 in
- MaterialStainless Steel
- Groove Diameter0.9970 to 1.0030 in
- Groove Width0.0460 to 0.0490 in
- Free Outside Diameter1.0310 to 1.0560 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data