Overview
Mfr description
HO-102 SS RET RING
Specifications
- Housing ID1.023 in
- MaterialStainless Steel
- Groove Diameter1.0880 to 1.0940 in
- Groove Width0.0460 to 0.0490 in
- Free Outside Diameter1.1260 to 1.1510 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data