Motion
HO-106 BC
Housing Retaining Ring - 1.062 in Housing Bore, 1.1260 to 1.1340 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Beryllium Copper (Alloy #25) Material
MI ITEM #00626537
MFR #HO-106 BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.062 in Housing Bore, 1.1260 to 1.1340 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Beryllium Copper (Alloy #25) Material
MI ITEM #00626537
MFR #HO-106 BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-106 BC RET RING

Specifications

  • Housing ID
    1.062 in
  • Material
    Beryllium Copper (Alloy #25)
  • Groove Diameter
    1.1260 to 1.1340 in
  • Groove Width
    0.0560 to 0.0600 in
  • Free Outside Diameter
    1.1600 to 1.2050 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text