Overview
Mfr description
HO-193 STPA RET RING
Specifications
- Housing ID1.938 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter2.0510 to 2.0610 in
- Groove Width0.0680 to 0.0720 in
- Free Outside Diameter2.1160 to 2.1760 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data