Motion
HO-206 STPA
Housing Retaining Ring - 2.062 in Housing Bore, 2.1800 to 2.1920 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626582
MFR #HO-206 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.062 in Housing Bore, 2.1800 to 2.1920 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626582
MFR #HO-206 STPA

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-206 STPA RET RING

Specifications

  • Housing ID
    2.062 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    2.1800 to 2.1920 in
  • Groove Width
    0.0860 to 0.0910 in
  • Free Outside Diameter
    2.2500 to 2.3200 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text