Motion
HO-225 STZD
Housing Retaining Ring - 2.250 in Housing Bore, 2.3760 to 2.3880 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626609
MFR #HO-225 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.250 in Housing Bore, 2.3760 to 2.3880 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626609
MFR #HO-225 STZD

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Overview

Mfr description
HO-225 STZD RET RING

Specifications

  • Housing ID
    2.250 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    2.3760 to 2.3880 in
  • Groove Width
    0.0860 to 0.0910 in
  • Free Outside Diameter
    2.4600 to 2.5300 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171703096

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text