Motion
HO-231 STZD
Housing Retaining Ring - 2.312 in Housing Bore, 2.4440 to 2.4560 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626617
MFR #HO-231 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.312 in Housing Bore, 2.4440 to 2.4560 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626617
MFR #HO-231 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-231 STZD RET RING

Specifications

  • Housing ID
    2.312 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    2.4440 to 2.4560 in
  • Groove Width
    0.0860 to 0.0910 in
  • Free Outside Diameter
    2.5300 to 2.6000 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text