Motion
HO-237 STPA
Housing Retaining Ring - 2.375 in Housing Bore, 2.5110 to 2.5230 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626622
MFR #HO-237 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.375 in Housing Bore, 2.5110 to 2.5230 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626622
MFR #HO-237 STPA

Mfr description
HO-237 STPD RET RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    2.6000 to 2.6700 in
  • Groove Diameter
    2.5110 to 2.5230 in
  • Groove Width
    0.0860 to 0.0910 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.375 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)