Overview
Mfr description
HO-244ST ZD B500 RET RING
Specifications
- Housing ID2.440 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Groove Diameter2.5780 to 2.5900 in
- Groove Width0.0860 to 0.0910 in
- Free Outside Diameter2.6720 to 2.7420 in
- TypeINTERNAL
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data