Overview
Mfr description
HO-131 SS RET RING
Specifications
- Housing ID1.312 in
- MaterialStainless Steel
- Groove Diameter1.3920 to 1.4000 in
- Groove Width0.0560 to 0.0600 in
- Free Outside Diameter1.4360 to 1.4810 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data