Overview
Mfr description
HO-143 SS RET RING
Specifications
- Housing ID1.438 in
- MaterialStainless Steel
- Groove Diameter1.5240 to 1.5320 in
- Groove Width0.0560 to 0.0600 in
- Free Outside Diameter1.5760 to 1.6210 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data