Motion
HO-325 STZD
Housing Retaining Ring - 3.250 in Housing Bore, 3.4400 to 3.4520 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626829
MFR #HO-325 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 3.250 in Housing Bore, 3.4400 to 3.4520 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626829
MFR #HO-325 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-325 STZD RET RING

Specifications

  • Housing ID
    3.250 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    3.4400 to 3.4520 in
  • Groove Width
    0.1200 to 0.1250 in
  • Free Outside Diameter
    3.5680 to 3.6780 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text