Motion
HO-393 STZD
Housing Retaining Ring - Internal, 3.938 in Housing ID, Standard Lugs, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626893
MFR #HO-393 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - Internal, 3.938 in Housing ID, Standard Lugs, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00626893
MFR #HO-393 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-393 STZD RET RING

Specifications

  • Housing ID
    3.938 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • UPC_NO
    72171707808

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text