Motion
HO-412ST PA
Housing Retaining Ring - 4.125 in Housing Bore, 4.3590 to 4.3710 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626906
MFR #HO-412ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 4.125 in Housing Bore, 4.3590 to 4.3710 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00626906
MFR #HO-412ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-412ST PA MB10 10 PC BAG

Specifications

  • Housing ID
    4.125 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    4.3590 to 4.3710 in
  • Groove Width
    0.1200 to 0.1250 in
  • Free Outside Diameter
    4.4930 to 4.6230 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text