Overview
Mfr description
HO-165 SS RET RING
Specifications
- Housing ID1.653 in
- MaterialStainless Steel
- Groove Diameter1.7500 to 1.7600 in
- Groove Width0.0680 to 0.0720 in
- Free Outside Diameter1.8100 to 1.8700 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data