Overview
Mfr description
HO-187 SS RET RING
Specifications
- Housing ID1.875 in
- MaterialStainless Steel
- Groove Diameter1.9840 to 1.9940 in
- Groove Width0.0680 to 0.0720 in
- Free Outside Diameter2.0470 to 2.1070 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data