Overview
Mfr description
HO-206 SS RET RING
Specifications
- Housing ID2.062 in
- MaterialStainless Steel
- Groove Diameter2.1800 to 2.1920 in
- Groove Width0.0860 to 0.0910 in
- Free Outside Diameter2.2500 to 2.3200 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data