Overview
Mfr description
HO-212SS RET RING
Specifications
- Housing ID2.125 in
- MaterialStainless Steel
- Groove Diameter2.2450 to 2.2570 in
- Groove Width0.0860 to 0.0910 in
- Free Outside Diameter2.3200 to 2.3900 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data