Motion
HO-433 STPA
Housing Retaining Ring - 4.331 in Housing Bore, 4.5650 to 4.5770 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627015
MFR #HO-433 STPA
List Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 4.331 in Housing Bore, 4.5650 to 4.5770 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627015
MFR #HO-433 STPA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.34/each for your price

Overview

Mfr description
HO-433 STPA RET RING

Specifications

  • Housing ID
    4.331 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    4.5650 to 4.5770 in
  • Groove Width
    0.1200 to 0.1250 in
  • Free Outside Diameter
    4.6910 to 4.8210 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text