Motion
HO-550 STZD
Housing Retaining Ring - 5.500 in Housing Bore, 5.7630 to 5.7770 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00627073
MFR #HO-550 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 5.500 in Housing Bore, 5.7630 to 5.7770 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00627073
MFR #HO-550 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-550 STZD RET RING

Specifications

  • Housing ID
    5.500 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    5.7630 to 5.7770 in
  • Groove Width
    0.1390 to 0.1450 in
  • Free Outside Diameter
    6.0010 to 6.1310 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text