Overview
Mfr description
HO-218 SS RET RING
Specifications
- Housing ID2.188 in
- MaterialStainless Steel
- Groove Diameter2.3120 to 2.3240 in
- Groove Width0.0860 to 0.0910 in
- Free Outside Diameter2.3850 to 2.4550 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data