Overview
Mfr description
HO-256 SS RET RING
Specifications
- Housing ID2.562 in
- MaterialStainless Steel
- Groove Diameter2.7080 to 2.7200 in
- Groove Width0.1030 to 0.1080 in
- Free Outside Diameter2.8140 to 2.8840 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data