Overview
Mfr description
HO-262 SS RET RING
Specifications
- Housing ID2.625 in
- MaterialStainless Steel
- Groove Diameter2.7750 to 2.7870 in
- Groove Width0.1030 to 0.1080 in
- Free Outside Diameter2.8800 to 2.9500 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data