Motion
HO-950 STPA
Housing Retaining Ring - 9.500 in Housing Bore, 9.9220 to 9.9380 in Groove Dia, 0.2090 to 0.2170 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627277
MFR #HO-950 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 9.500 in Housing Bore, 9.9220 to 9.9380 in Groove Dia, 0.2090 to 0.2170 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00627277
MFR #HO-950 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO-950 STPA RET RING

Specifications

  • Housing ID
    9.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    9.9220 to 9.9380 in
  • Groove Width
    0.2090 to 0.2170 in
  • Free Outside Diameter
    10.2850 to 10.4650 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text