Overview
Mfr description
HO-300 SS RET RING
Specifications
- Housing ID3.000 in
- MaterialStainless Steel
- Groove Diameter3.1760 to 3.1880 in
- Groove Width0.1030 to 0.1080 in
- Free Outside Diameter3.2950 to 3.3650 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data