Overview
Mfr description
HO-315 SS RET RING
Specifications
- Housing ID3.149 in
- MaterialStainless Steel
- Groove Diameter3.3420 to 3.3540 in
- Groove Width0.1200 to 0.1250 in
- Free Outside Diameter3.4680 to 3.5780 in
- DesignStandard Lugs
- StyleAxially Installed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data